Zoro Homepage

Electric Vibrator, 4.2/2.1 A, 115VAC, 1 Phase

  • Mfr # FC-400-1

  • Zoro # G8348006


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
450 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-400-1
Zoro #
G8348006
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10"
Overall Width
7-1/2"
Overall Height
6-3/4"
Mount Hole Center-to-Center Length
7.5 in
Mount Hole Size
1/2 in x 1/2 in
Mount Hole Center-to-Center Width
5.25 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
450 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Amps
4.2/2.1
Mounting Position
Universal
Force
Mechanically Adjustable
Duty
Continuous
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Bearing Type
Prelubricated
Max. Temp.
200 Degrees F
dBA
64
Application
For Trucking and Mobile
Includes
Channel Iron (Inches), Mounting Plate for FC, Safety Cable
Weight
35 lb
Resistance Properties
Corrosion Resistant
Maximum Force
450 lbf
Sound Level
64 dBA
Operating Voltage
115/230V AC
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Force
Yes
Mounting Orientation
Any Position
Full Load Current
4.2/2.1 A
Series
FC
Duty Cycle
Continuous
Mount Plate Required
Yes
Adjustable Speed
Yes
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Voltage Type
AC
Maximum Vibration Speed
3,600 vpm

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 450 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Full Load Current 4.2/2.1 A, Overall Length 10 in, Overall Width 7.5 in, Overall Height 6.75 in, Weight 35 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.