Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase

  • Mfr # 2P-4500

  • Zoro # G8368875


product price: $2,304.89
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
2200 to 5000 lb
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-4500
Zoro #
G8368875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18-1/2"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Length
11.63 in
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Size
5/8 in x 7 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
2200 to 5000 lb
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
50,000 lb
Enclosure
Totally Enclosed Non-Ventilated
Mounting Position
Universal
Force
Mechanically Adjustable
Amps
5.5/2.8
Max. Temp.
200 Degrees F
Mounting Plate
Sold Separately
HP
2
Bearing Type
Prelubricated
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Application
For Concrete
dBA
76 @ 3 ft.
Includes
3PH Starter Box, Channel Iron (Inches), Mounting Plate for 2P-450-3, Safety Cable
Maximum Vibration Speed
3,600 vpm
Maximum Force
5,000 lbf
Adjustable Force
Yes
Mount Plate Required
Yes
Sound Level
64 dBA
Operating Voltage
230/460V AC
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Voltage Type
AC
Maximum Bin Weight Capacity
50,000 lb
Weight
115 lb
Adjustable Speed
Yes
Full Load Current
5.5/2.8 A
For Environment
Dirt, Dust, Rain, Snow
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Mounting Orientation
Any Position
Horsepower Rating
0.5 hp
Series
2P
Motor Enclosure
Totally Enclosed Nonventilated

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 5,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 50,000 lb, Full Load Current 5.5/2.8 A, Overall Length 18.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 115 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.