Zoro Homepage

Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase

  • Mfr # 6P-1500

  • Zoro # G8138374


product price: $3,671.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
700 to 1500 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P-1500
Zoro #
G8138374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22-1/2"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Center-to-Center Width
7.88 in
Mount Hole Center-to-Center Length
12.75 in
Mount Hole Size
1 in x 8 7/8 in

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 74 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 6.0/3.0 A, Overall Length 22.5 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 230 lb, Horsepower Rating 1.5 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.