Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase

  • Mfr # 8P-1250

  • Zoro # G9813474


product price: $4,516.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Vibrator Type
Heavy Duty
Force Rating
400 to 1250 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P-1250
Zoro #
G9813474
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Center-to-Center Width
7.88 in
Mount Hole Center-to-Center Length
12.81 in
Mount Hole Size
1 in x 8 7/8 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Force Rating
400 to 1250 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
900 vpm
Amps
6.0/3.0
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Force
Mechanically Adjustable
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
HP
1
Max. Temp.
200 Degrees F
Mounting Position
Universal
dBA
75
Application
For Trucking and Mobile
Bearing Type
Prelubricated
Includes
2P-5500, 3PH Starter Box, Mounting Plate for 4P-3000/5000, Safety Cable
Operating Voltage
230/460V AC
Full Load Current
6.0/3.0 A
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Adjustable Speed
Yes
Mount Plate Required
Yes
Maximum Force
1,250 lbf
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Maximum Operating Temperature
200 Degrees F
Maximum Vibration Speed
900 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Series
8P
Adjustable Force
Yes
Horsepower Rating
1 hp
Weight
230 lb
Minimum Force
400 lbf
Voltage Type
AC
Mounting Orientation
Any Position
Sound Level
75 dBA

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,250 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 6.0/3.0 A, Overall Length 24 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 230 lb, Horsepower Rating 1 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.