Zoro Homepage

Hydraulic Vibrator

  • Mfr # HC-3500

  • Zoro # G7991015


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force @ 1000 psi
3500 lb
GPM @ 1000 PSI
2.4
Speed @ 1000 psi
3500 VPM
Overall Length
12-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-3500
Zoro #
G7991015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12-1/4"
Overall Width
12-1/2"
Overall Height
10-3/4"
Mount Hole Center-to-Center Length
1.1875 in
Mount Hole Size
1 1/4
Inlet Connection Size
3/4"-16 SAE 8
Outlet Connection Size
3/4"-16 SAE 8
Mount Hole Center-to-Center Width
10.0625 in

Details

Vibrator Type
Turbine
Item
Hydraulic Vibrator
Force @ 1000 psi
3500 lb
GPM @ 1000 PSI
2.4
Speed @ 1000 psi
3500 VPM
Inlet Port
3/4"-16 SAE
Outlet Port
3/4"-16 SAE
Duty
Continuous
Mounting Plate
Sold Separately
Max. Pressure
3000 psi
Force
Sinusoidal
Application
Concrete Forming Equipment, Construction Equipment
Sound Level
80 dBA
Mount Plate Required
Yes
Mount Plate Included
No
Maximum Force
3,500 lbf
Maximum Vibration Speed
3,500 vpm
Vibration Speeds @ PSI
3500 vpm @ 1000 psi
Force @ PSI
3500 lb @ 1000 psi
Number of Mounting Holes
2
Mount Type
Clamp
Duty Cycle
Continuous
Maximum Inlet Pressure
3,000 psi
Average Running Pressure
1,200 psi
Series
HC
Weight
64 lb
For Location
Outdoor
Hydraulic Flow Rate
2.4 gpm @ 1000 psi
For Material Type
Wet

Description

Hydraulic Vibrator, Hydraulic Flow Rate 2.4 gpm @ 1000 psi, Inlet Connection Size 3/4 In.-16 SAE 8, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 3/4 In.-16 SAE 8, Overall Height 10.75 in, Overall Length 12.25 in, Overall Width 12.5 in, Sound Level 80 dBA, Mount Type Clamp, Maximum Vibration Speed 3,500 vpm, Maximum Force 3,500 lbf, Application Concrete Forming Equipment, Construction Equipment, Average Running Pressure 1,200 psi, Duty Cycle Continuous, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.