Mounting Bracket, Wedge, Car Shaker Wedge
- Mfr # PFW-2
- Zoro # G222886076
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
For Use With
HF-3000, PF-3000
Equipment Mount Type
Wedge
Mount Type
Wedge
Product Type
Wedge Bracket
Surface Mount Type
Car Shaker Wedge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFW-2
- Zoro #
- G222886076
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With
- HF-3000, PF-3000
- Equipment Mount Type
- Wedge
- Item
- Mounting Bracket
- Mount Type
- Wedge
- Product Type
- Wedge Bracket
- Surface Mount Type
- Car Shaker Wedge
- Compatible Product Type
- HF-3000, PF-3000
Description
Mounting Bracket, Equipment Mount Type Wedge, Mount Type Wedge, Product Type Wedge Bracket, For Use With HF-3000, PF-3000, Surface Mount Type Car Shaker Wedge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.