Zoro Homepage

Pneumatic Vibrator, 1000 lb

  • Mfr # BVS-510FS

  • Zoro # G8433747


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
1000 lb
CFM @ 80 PSI
26
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
4500 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS-510FS
Zoro #
G8433747
UPC #
-
Country of Origin
United States

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
1000 lb
CFM @ 80 PSI
26
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
4500 VPM
Bin Weight Capacity
9000 lb
Max. Temp.
350 Degrees F
Bearing Type
Oversized
CFM @ 60 psi
18
Duty
Continuous
Mounting Plate
Sold Separately
Maximum Force
1,000 lbf
Series
BVS
Air Flow Rate
18 cfm @ 60 psi, 26 cfm @ 80 psi
Duty Cycle
Continuous
Maximum Vibration Speed
4,500 vpm
Vibration Speed @ 60 psi
5,200 vpm
Mount Plate Included
No
Maximum Bin Weight Capacity
9,000 lb
Mount Plate Required
Yes
Force @ 60 psi
710 lbf
Pneumatic Vibrator Type
Turbine
Vibration Speeds @ PSI
4,000 vpm @ 60 psi, 4500 vpm @ 80 psi
Weight
16 lb
Force @ PSI
1,000 lbf @ 80 psi, 710 lbf @ 60 psi
Force @ 80 psi
1,000 lbf
Vibration Speed @ 80 psi
4,500 vpm
Maximum Operating Temperature
350 Degrees F

Description

Pneumatic Vibrator, Air Flow Rate 18 cfm @ 60 psi, 26 cfm @ 80 psi, Maximum Force 1,000 lbf, Maximum Vibration Speed 4,500 vpm, Maximum Bin Weight Capacity 9,000 lb, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 1,000 lbf @ 80 psi, 710 lbf @ 60 psi, Maximum Operating Temperature 350 Degrees F, Force @ 60 psi 710 lbf, Force @ 80 psi 1,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.