Zoro Homepage

Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi

  • Mfr # BVS-160

  • Zoro # G0461133


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
160 lb.
CFM @ 80 PSI
2.5
Speed @ 60 psi
9500 VPM
Speed @ 80 psi
11,000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS-160
Zoro #
G0461133
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Overall Width
2-7/8"
Overall Height
3-5/8"
Outlet Connection Size
3/8 in
Mount Hole Size
10
Mount Hole Center-to-Center Length
102 mm
Inlet Connection Size
1/4 in

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
160 lb.
CFM @ 80 PSI
2.5
Speed @ 60 psi
9500 VPM
Speed @ 80 psi
11,000 VPM
Bin Weight Capacity
1600 lb.
dB @ 80 psi
70
Inlet Port
1/4" NPT
Outlet Port
3/8" NPT
CFM @ 60 psi
2.3
Max. Pressure
80 psi
Bearing Type
Oversized
Muffler
1A327
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
Mounting Plate
Sold Separately
Standards
CE Certified, ATEX Certified
Duty
Continuous
Housing Material
Cast iron
Max. Temp.
350 Degrees F
Vibration Speeds @ PSI
11,000 vpm @ 80 psi, 9,500 vpm @ 60 psi
Vibration Speed @ 60 psi
9,500 vpm
Force @ 60 psi
120 lbf
Maximum Operating Temperature
350 Degrees F
Vibration Speed @ 80 psi
11,000 vpm
Inlet Connection Type
NPT
Maximum Bin Weight Capacity
1,600 lb
Air Flow Rate
7 cfm @ 60 psi, 8 cfm @ 80 psi
Weight
3.5 lb
Maximum Force
160 lbf
Outlet Connection Type
NPT
Duty Cycle
Continuous
Maximum Inlet Pressure
80 psi
Force @ 80 psi
160 lbf
Sound Level
70 dBA
Series
BVS
Mount Plate Required
Yes
Pneumatic Vibrator Type
Turbine
Force @ PSI
120 lbf @ 60 psi, 160 lbf @ 80 psi
Mount Plate Included
No
Maximum Vibration Speed
11,000 vpm
Compatible Muffler Grainger Part Number
1A327

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7 cfm @ 60 psi, 8 cfm @ 80 psi, Maximum Force 160 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 1,600 lb, Overall Height 3.62 in, Overall Length 5.51 in, Overall Width 2.87 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 120 lbf @ 60 psi, 160 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.