Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 2000 lb, 6000 vpm

  • Mfr # CCW-2000

  • Zoro # G7885841


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
2000 lb.
CFM @ 80 PSI
40
Speed @ 60 psi
4000 VPM
Overall Length
6-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW-2000
Zoro #
G7885841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-7/8"
Overall Width
7-3/4"
Overall Height
7-1/8"
Inlet Connection Size
3/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Heavy Duty
Force Rating
2000 lb.
CFM @ 80 PSI
40
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
6000 VPM
dB @ 80 psi
78
Bin Weight Capacity
20,000 lb.
Inlet Port
3/4"
Max. Temp.
350 Degrees F
Duty
Continuous
Mounting Plate
Sold Separately
CFM @ 60 psi
30
Standards
OSHA
Pneumatic Vibrator Type
Turbine
Maximum Force
2,000 lbf
Vibration Speed @ 80 psi
6,000 vpm
Weight
26.5 lb
Force @ 60 psi
890 lbf
Vibration Speeds @ PSI
4,000 vpm @ 60 psi, 6,000 vpm @ 80 psi
Maximum Vibration Speed
6,000 vpm
Series
CCW
Mount Plate Included
No
Vibration Speed @ 60 psi
4,000 vpm
Duty Cycle
Continuous
Maximum Bin Weight Capacity
20,000 lb
Force @ 80 psi
2,000 lbf
Force @ PSI
2,000 lbf @ 80 psi, 890 lbf @ 60 psi
Maximum Operating Temperature
350 Degrees F
Mount Plate Required
Yes
Inlet Connection Type
NPT
Sound Level
78 dBA
Air Flow Rate
30 cfm @ 60 psi, 40 cfm @ 80 psi

Description

Pneumatic Vibrator, Air Flow Rate 30 cfm @ 60 psi, 40 cfm @ 80 psi, Maximum Force 2,000 lbf, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,000 vpm, Maximum Bin Weight Capacity 20,000 lb, Overall Height 7.99 in, Overall Length 7.01 in, Overall Width 8.07 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 2,000 lbf @ 80 psi, 890 lbf @ 60 psi, Maximum Operating Temperature 350 Degrees F, Force @ 60 psi 890 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.