Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 3200 vpm

  • Mfr # 50-3-EM

  • Zoro # G7975037


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
30
Speed @ 60 psi
3200 VPM
Overall Length
10-1/2"
Speed @ 80 psi
3800 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-3-EM
Zoro #
G7975037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/2"
Overall Width
4-1/2"
Overall Height
9-1/8"
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
CFM @ 80 PSI
30
Speed @ 60 psi
3200 VPM
Speed @ 80 psi
3800 VPM
Bin Weight Capacity
30,000 lb
Inlet Port
1/2" NPT
Outlet Port
1/2" NPT
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
CFM @ 60 psi
25
Mounting
Foot
Mounting Plate
Sold Separately
Duty
Continuous
Vibration Speed @ 60 psi
3,200 vpm
Vibration Speeds @ PSI
2,700 vpm @ 40 psi, 3,200 vpm @ 60 psi, 3,800 vpm @ 80 psi
Vibration Speed @ 80 psi
3,800 vpm
Mount Type
Bolt-On
Mount Plate Included
No
Mount Plate Required
Yes
Maximum Bin Weight Capacity
30,000 lb
Air Flow Rate
18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi
Weight
46 lb
Maximum Vibration Speed
3,800 vpm
Pneumatic Vibrator Type
Piston
Inlet Connection Type
NPT
Minimum Bin Weight Capacity
10,000 lb
Duty Cycle
Continuous
Outlet Connection Type
NPT
Series
50

Description

Piston Vibrator, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,800 vpm, Maximum Bin Weight Capacity 30,000 lb, Overall Height 8.15 in, Overall Length 9.13 in, Overall Width 4.53 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.