Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi

  • Mfr # 50-1-1/4

  • Zoro # G1956692


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
325 lb.
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1-1/4
Zoro #
G1956692
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Width
2-1/2"
Overall Height
6-1/2"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
Force Rating
325 lb.
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
7000 VPM
dB @ 80 psi
92
Bin Weight Capacity
1000 lb.
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Duty
Continuous
Muffler
1A326
Application
Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Standards
CE certified
Housing Material
Steel
Max. Pressure
80 psi
Mounting
Foot
CFM @ 60 psi
7
Mounting Plate
Sold Separately
Vibration Speeds @ PSI
4,000 vpm @ 40 psi, 5,500 vpm @ 60 psi, 7,000 vpm @ 80 psi
Vibration Speed @ 60 psi
5,500 vpm
Inlet Connection Type
NPT
Force @ 80 psi
325 lbf
Maximum Vibration Speed
7,000 vpm
Mount Type
Bolt-On
Air Flow Rate
5 cfm @ 40 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi
Force @ PSI
325 lbf @ 80 psi
Duty Cycle
Continuous
Vibration Speed @ 80 psi
7,000 vpm
Minimum Bin Weight Capacity
400 lb
Mount Plate Included
No
Series
50
Pneumatic Vibrator Type
Piston
Weight
10 lb
Maximum Inlet Pressure
80 psi
Maximum Bin Weight Capacity
1,000 lb
Mount Plate Required
Yes
Outlet Connection Type
NPT
Sound Level
92 dBA

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 40 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 1,000 lb, Overall Height 6.5 in, Overall Length 6.02 in, Overall Width 2.52 in, Sound Level 92 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 325 lbf @ 80 psi, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.