Zoro Homepage

Pneumatic Vibrator, 3300 vpm

  • Mfr # 55-1-1/4S

  • Zoro # G8063027


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
9
Speed @ 60 psi
3300 VPM
Overall Length
6"
Speed @ 80 psi
4200 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1-1/4S
Zoro #
G8063027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Width
2-1/2"
Overall Height
5-5/8"
Inlet Connection Size
1/4 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
CFM @ 80 PSI
9
Speed @ 60 psi
3300 VPM
Speed @ 80 psi
4200 VPM
Bin Weight Capacity
400 lb
Inlet Port
1/4" NPT
Duty
Continuous
Housing Material
Cast iron
Application
For Heavy Industry, Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Mounting Plate
Sold Separately
CFM @ 60 psi
7
Mounting
Foot
Air Flow Rate
5 cfm @ 42 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi
Mount Type
Bolt-On
Pneumatic Vibrator Type
Piston
Mount Plate Required
Yes
Force @ PSI
325 lbf @ 80 psi
Weight
8 lb
Mount Plate Included
No
Maximum Bin Weight Capacity
400 lb
Minimum Bin Weight Capacity
200 lb
Inlet Connection Type
NPT
Vibration Speed @ 60 psi
3,300 vpm
Vibration Speeds @ PSI
2,400 vpm @ 40 psi, 3,300 vpm @ 60 psi, 4,200 vpm @ 80 psi
Series
55
Duty Cycle
Continuous
Force @ 80 psi
325 lbf
Vibration Speed @ 80 psi
4,200 vpm
Maximum Vibration Speed
4,200 vpm

Description

Piston Vibrator, Housing Material Cast Iron, Air Flow Rate 5 cfm @ 42 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,200 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 5.63 in, Overall Length 6.02 in, Overall Width 2.52 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 325 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 325 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.