Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 4000 lb, 11,500 vpm

  • Mfr # SVRFS-4000

  • Zoro # G7949462


product price: $1,082.69
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
4000 lb.
CFM @ 80 PSI
40
Speed @ 80 psi
11,500 VPM
Overall Length
8-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRFS-4000
Zoro #
G7949462
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/16"
Overall Width
7-5/8"
Overall Height
7-3/8"
Mount Hole Size
16
Mount Hole Center-to-Center Width
152 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
High Frequency
Force Rating
4000 lb.
CFM @ 80 PSI
40
Speed @ 80 psi
11,500 VPM
Duty
Continuous
Mounting Plate
Sold Separately
Vibration Speeds @ PSI
11,500 vpm @ 80 psi
Force @ 80 psi
3,600 lbf
Duty Cycle
Continuous
Maximum Force
4,400 lbf
Series
SVRFS
Vibration Speed @ 80 psi
11,500 vpm
Mount Plate Included
No
Sound Level
78 dBA
Weight
32 lb
Air Flow Rate
40 cfm @ 100 psi
Pneumatic Vibrator Type
High Frequency
Force @ PSI
3,600 lbf @ 80 psi, 4,000 lbf @ 90 psi, 4,400 lbf @ 100 psi
Mount Plate Required
Yes
Maximum Vibration Speed
13,500 vpm

Description

Pneumatic Vibrator, Air Flow Rate 40 cfm @ 100 psi, Maximum Force 4,400 lbf, Maximum Vibration Speed 13,500 vpm, Overall Height 7.28 in, Overall Length 8.07 in, Overall Width 7.64 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 3,600 lbf @ 80 psi, 4,000 lbf @ 90 psi, 4,400 lbf @ 100 psi, Force @ 80 psi 3,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.