Zoro Homepage

Pneumatic Vibrator, 4000 vpm

  • Mfr # 30-2

  • Zoro # G7948534


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
15
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
5000 VPM
Bin Weight Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-2
Zoro #
G7948534
UPC #
-
Country of Origin
United States

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
15
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
5000 VPM
Bin Weight Capacity
10,000 lb
Mounting Plate
Sold Separately
Application
For Heavy Industry, Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
CFM @ 60 psi
12
Duty
Continuous
Air Flow Rate
15 cfm @ 80 psi
Maximum Vibration Speed
5,000 vpm
Mount Type
End
Duty Cycle
Continuous
Vibration Speed @ 80 psi
5,000 vpm
Mount Plate Included
No
Vibration Speeds @ PSI
3,200 vpm @ 40 psi, 4,000 vpm @ 60 psi, 5,000 vpm @ 80 psi
Vibration Speed @ 60 psi
4,000 vpm
Maximum Bin Weight Capacity
10,000 lb
Pneumatic Vibrator Type
Piston
Mount Plate Required
Yes
Minimum Bin Weight Capacity
4,000 lb

Description

Piston Vibrator, Air Flow Rate 15 cfm @ 80 psi, Maximum Vibration Speed 5,000 vpm, Maximum Bin Weight Capacity 10,000 lb, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.