Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 4000 vpm

  • Mfr # 50-1-1/2-EM

  • Zoro # G8209887


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
11
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
5200 VPM
Overall Length
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1-1/2-EM
Zoro #
G8209887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2"
Overall Width
3"
Overall Height
7-15/16"
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
11
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
5200 VPM
Bin Weight Capacity
4000 lb
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
CFM @ 60 psi
9
Mounting Plate
Sold Separately
Mounting
Foot
Duty
Continuous
Maximum Vibration Speed
5,200 vpm
Vibration Speed @ 60 psi
4,000 vpm
Mount Plate Required
Yes
Vibration Speeds @ PSI
2,800 vpm @ 40 psi, 4,000 vpm @ 60 psi, 5,200 vpm @ 80 psi
Pneumatic Vibrator Type
Piston
Series
50
Inlet Connection Type
NPT
Mount Type
Bolt-On
Minimum Bin Weight Capacity
1,000 lb
Air Flow Rate
11 cfm @ 80 psi, 6.5 cfm @ 40 psi, 9 cfm @ 60 psi
Maximum Bin Weight Capacity
4,000 lb
Weight
16 lb
Outlet Connection Type
NPT
Duty Cycle
Continuous
Vibration Speed @ 80 psi
5,200 vpm
Mount Plate Included
No

Description

Piston Vibrator, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 11 cfm @ 80 psi, 6.5 cfm @ 40 psi, 9 cfm @ 60 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,200 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 7.95 in, Overall Length 7.52 in, Overall Width 3.03 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.