Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 4000 vpm

  • Mfr # 50-2-EM

  • Zoro # G8379183


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
15
Speed @ 60 psi
4000 VPM
Overall Length
9"
Speed @ 80 psi
5000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-2-EM
Zoro #
G8379183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9"
Overall Width
3-1/2"
Overall Height
8-1/8"
Inlet Connection Size
1/8 in
Outlet Connection Size
1/8 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
15
Speed @ 60 psi
4000 VPM
Speed @ 80 psi
5000 VPM
Bin Weight Capacity
10,000 lb
Inlet Port
1/4" NPT
Outlet Port
3/8" NPT
Duty
Continuous
CFM @ 60 psi
12
Mounting
Foot
Mounting Plate
Sold Separately
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
Air Flow Rate
12 cfm @ 60 psi, 15 cfm @ 80 psi, 7.5 cfm @ 40 psi
Minimum Bin Weight Capacity
4,000 lb
Inlet Connection Type
NPT
Mount Type
Bolt-On
Vibration Speeds @ PSI
3,200 vpm @ 40 psi, 4,000 vpm @ 60 psi, 5,000 vpm @ 80 psi
Pneumatic Vibrator Type
Piston
Mount Plate Included
No
Force @ PSI
610 lbf @ 80 psi
Force @ 80 psi
610 lbf
Maximum Vibration Speed
5,000 vpm
Weight
21 lb
Outlet Connection Type
NPT
Series
50
Vibration Speed @ 60 psi
4,000 vpm
Mount Plate Required
Yes
Duty Cycle
Continuous
Vibration Speed @ 80 psi
5,000 vpm
Maximum Bin Weight Capacity
10,000 lb

Description

Piston Vibrator, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 12 cfm @ 60 psi, 15 cfm @ 80 psi, 7.5 cfm @ 40 psi, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,000 vpm, Maximum Bin Weight Capacity 10,000 lb, Overall Height 8.15 in, Overall Length 9.02 in, Overall Width 3.5 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 610 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 610 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.