Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 5400 vpm

  • Mfr # 50-1S-EM

  • Zoro # G7817695


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
5
Speed @ 60 psi
5400 VPM
Overall Length
4-1/2"
Speed @ 80 psi
6500 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1S-EM
Zoro #
G7817695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Overall Width
2"
Overall Height
4-9/16"
Inlet Connection Size
1/8 in
Outlet Connection Size
1/8 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
5
Speed @ 60 psi
5400 VPM
Speed @ 80 psi
6500 VPM
Bin Weight Capacity
200 lb
Inlet Port
1/8" NPT
Outlet Port
1/8" NPT
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
CFM @ 60 psi
4
Duty
Continuous
Mounting Plate
Sold Separately
Mounting
Foot
Maximum Bin Weight Capacity
200 lb
Pneumatic Vibrator Type
Piston
Series
50
Outlet Connection Type
NPT
Air Flow Rate
3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi
Mount Type
Bolt-On
Vibration Speeds @ PSI
3,900 vpm @ 40 psi, 5,400 vpm @ 60 psi, 6,500 vpm @ 80 psi
Duty Cycle
Continuous
Inlet Connection Type
NPT
Mount Plate Included
No
Mount Plate Required
Yes
Vibration Speed @ 80 psi
6,500 vpm
Minimum Bin Weight Capacity
100 lb
Weight
5 lb
Vibration Speed @ 60 psi
5,400 vpm
Maximum Vibration Speed
6,500 vpm

Description

Piston Vibrator, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,500 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 4.57 in, Overall Length 4.53 in, Overall Width 2.01 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.