Zoro Homepage

Pneumatic Vibrator, 5500 lb

  • Mfr # SVRF-5500

  • Zoro # G8442165


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
5500 lb
CFM @ 80 PSI
56
Overall Length
10-1/4"
Overall Width
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRF-5500
Zoro #
G8442165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/4"
Overall Width
6-1/8"
Overall Height
8-1/8"
Inlet Connection Size
5/8"-18
Mount Hole Center-to-Center Length
203 mm
Mount Hole Size
19

Details

Item
Pneumatic Vibrator
Vibrator Type
High Frequency
Force Rating
5500 lb
CFM @ 80 PSI
56
Duty
Continuous
Mounting Plate
Sold Separately
Mount Plate Included
No
Air Flow Rate
56 cfm @ 80 psi
Mount Plate Required
Yes
Series
SVRF
Pneumatic Vibrator Type
High Frequency
Duty Cycle
Continuous
Inlet Connection Type
SAE

Description

Pneumatic Vibrator, Air Flow Rate 56 cfm @ 80 psi, Inlet Connection Size 5/8 In.-18, Inlet Connection Type SAE, Overall Height 8.11 in, Overall Length 10.24 in, Overall Width 6.14 in, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.