Zoro Homepage

Pneumatic Vibrator, 5500 vpm

  • Mfr # 50-1-1/4-EM

  • Zoro # G8323962


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Overall Length
6"
Speed @ 80 psi
7000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1-1/4-EM
Zoro #
G8323962
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Width
2-1/2"
Overall Height
6-3/8"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Description

Piston Vibrator, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 42 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 1,000 lb, Overall Height 6.42 in, Overall Length 6.02 in, Overall Width 2.52 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.