Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi

  • Mfr # BV-380

  • Zoro # G1867117


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Ball
Force Rating
600 lb.
CFM @ 80 PSI
20
Speed @ 60 psi
6200 VPM
Overall Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-380
Zoro #
G1867117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-7/8"
Overall Width
2-15/16"
Overall Height
5-3/4"
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Mount Hole Size
16
Mount Hole Center-to-Center Width
153 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
Ball
Force Rating
600 lb.
CFM @ 80 PSI
20
Speed @ 60 psi
6200 VPM
Speed @ 80 psi
6500 VPM
dB @ 60 psi
82
Bin Weight Capacity
6000 lb.
dB @ 80 psi
82
Inlet Port
3/8" NPT
Outlet Port
3/8" NPT
Mounting
Universal
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Housing Material
Cast iron
Mounting Plate
Sold Separately
Duty
Continuous
Ball Material
Hardened Steel
CFM @ 60 psi
15
Max. Pressure
80 psi
Muffler
1A327
Max. Temp.
350 Degrees F
Force @ 80 psi
600 lbf
Outlet Connection Type
NPT
Mount Type
Universal
Force @ PSI
600 lbf @ 80 psi
Vibration Speeds @ PSI
5,500 vpm @ 40 psi, 6,200 vpm @ 60 psi, 6,500 vpm @ 80 psi
Mount Plate Required
Yes
Vibration Speed @ 60 psi
6,200 vpm
Weight
10 lb
Sound Level
82 dBA
Series
BV
Air Flow Rate
10 cfm @ 40 psi, 15 cfm @ 60 psi, 20 cfm @ 80 psi
Mount Plate Included
No
Maximum Inlet Pressure
80 psi
Maximum Vibration Speed
6,500 vpm
Inlet Connection Type
NPT
Maximum Operating Temperature
350 Degrees F
Duty Cycle
Continuous
Vibration Speed @ 80 psi
6,500 vpm
Pneumatic Vibrator Type
Ball
Maximum Force
600 lbf
Maximum Bin Weight Capacity
6,000 lb

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 40 psi, 15 cfm @ 60 psi, 20 cfm @ 80 psi, Maximum Force 600 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,500 vpm, Maximum Bin Weight Capacity 6,000 lb, Overall Height 5.79 in, Overall Length 2.95 in, Overall Width 7.91 in, Sound Level 82 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 600 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.