Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi

  • Mfr # BBS-130

  • Zoro # G2760685


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
75 lb
CFM @ 80 PSI
5.5
Speed @ 60 psi
12,000 VPM
Overall Length
3-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS-130
Zoro #
G2760685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/16"
Overall Width
1-7/8"
Overall Height
2-1/4"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Mount Hole Size
10

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
75 lb
CFM @ 80 PSI
5.5
Speed @ 60 psi
12,000 VPM
Speed @ 80 psi
17,000 VPM
dB @ 80 psi
67
Bin Weight Capacity
750 lb
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Mounting Plate
Sold Separately
Housing Material
Aluminum
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Parts Feeders and Foundry Matchplates
CFM @ 60 psi
1.1
Standards
CE Certified, ATEX Certified
Max. Temp.
350 Degrees F
Duty
Continuous
Max. Pressure
80 psi
Muffler
1A326
Mounting
Single-bolt
Maximum Vibration Speed
10,500 vpm
Inlet Connection Type
NPT
Air Flow Rate
2.0 cfm @ 60 psi, 2.25 cfm @ 80 psi
Duty Cycle
Continuous
Vibration Speed @ 80 psi
10,500 vpm
Maximum Bin Weight Capacity
750 lb
Force @ 60 psi
45 lbf
Outlet Connection Type
NPT
Mount Plate Included
No
Maximum Operating Temperature
350 Degrees F
Maximum Force
75 lbf
Weight
1 lb
Vibration Speeds @ PSI
10,500 vpm @ 80 psi, 8,000 vpm @ 60 psi
Force @ PSI
45 lbf @ 60 psi, 75 lbf @ 80 psi
Vibration Speed @ 60 psi
8,000 vpm
Mount Plate Required
Yes
Series
BBS
Sound Level
67 dBA
Force @ 80 psi
75 lbf
Pneumatic Vibrator Type
Turbine
Mount Type
Single-bolt
Maximum Inlet Pressure
80 psi

Description

Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 2.0 cfm @ 60 psi, 2.25 cfm @ 80 psi, Maximum Force 75 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 750 lb, Overall Height 2.24 in, Overall Length 3.74 in, Overall Width 1.89 in, Sound Level 67 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 45 lbf @ 60 psi, 75 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.