Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 8000 lb, 8500 vpm

  • Mfr # SVRC-8000

  • Zoro # G8341076


product price: $2,458.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
8000 lb
CFM @ 80 PSI
58
Overall Length
9"
Speed @ 80 psi
8500 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRC-8000
Zoro #
G8341076
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9"
Overall Width
12"
Overall Height
11-3/4"

Details

Vibrator Type
Railroad Car Shaker
Item
Pneumatic Vibrator
Force Rating
8000 lb
CFM @ 80 PSI
58
Speed @ 80 psi
8500 VPM
dB @ 80 psi
98
Duty
Continuous
Includes
Clamp-On Bracket
Mounting Plate
Sold Separately
Weight
93 lb
Maximum Vibration Speed
8,500 vpm
Vibration Speed @ 80 psi
8,500 vpm
Pneumatic Vibrator Type
Railroad Car Shaker
Maximum Force
8,000 lbf
Duty Cycle
Continuous
Vibration Speeds @ PSI
8,500 vpm @ 80 psi
Sound Level
98 dBA
Series
SVRC
Air Flow Rate
55 cfm @ 80 psi
Mount Plate Required
Yes
Mount Plate Included
No

Description

Pneumatic Vibrator, Air Flow Rate 55 cfm @ 80 psi, Maximum Force 8,000 lbf, Maximum Vibration Speed 8,500 vpm, Overall Height 11.77 in, Overall Length 11.77 in, Overall Width 12.01 in, Sound Level 98 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.