Zoro Homepage

Pneumatic Vibrator, 9000 vpm

  • Mfr # 40-1

  • Zoro # G8092856


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
4
Speed @ 60 psi
9000 VPM
Speed @ 80 psi
11,000 VPM
Overall Length
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1
Zoro #
G8092856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.63 in
Overall Width
1-5/8"
Overall Height
6-3/16"
Inlet Connection Size
1/8 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
CFM @ 80 PSI
4
Speed @ 60 psi
9000 VPM
Speed @ 80 psi
11,000 VPM
Bin Weight Capacity
400 lb
Inlet Port
1/8" NPT
Mounting Plate
Sold Separately
CFM @ 60 psi
3.5
Application
For Heavy Industry, Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Duty
Continuous
Vibration Speed @ 80 psi
11,000 vpm
Air Flow Rate
3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi
Mount Plate Included
No
Vibration Speeds @ PSI
11,000 vpm @ 80 psi, 6,500 vpm @ 40 psi, 9,000 vpm @ 60 psi
Inlet Connection Type
NPT
Mount Type
End
Duty Cycle
Continuous
Minimum Bin Weight Capacity
200 lb
Weight
4 lb
Series
40
Maximum Vibration Speed
11,000 vpm
Pneumatic Vibrator Type
Piston
Vibration Speed @ 60 psi
9,000 vpm
Mount Plate Required
Yes
Maximum Bin Weight Capacity
400 lb

Description

Piston Vibrator, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80 psi, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 6.19 in, Overall Length 1.63 in, Overall Width 1.63 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.