Zoro Homepage

Pneumatic Vibrator

  • Mfr # ABS-4-10

  • Zoro # G2142528


product price: $4,002.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
52-1/2"
Overall Width
24"
Overall Height
44 in
Outlet Port
4" NPT
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-4-10
Zoro #
G2142528
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52-1/2"
Overall Width
24"
Overall Height
44 in
Outlet Connection Size
4 in

Details

Item
Pneumatic Vibrator
Outlet Port
4" NPT
Housing Material
Steel
Duty
Intermittent
Application
For Industrial or Construction
Mounting Plate
Sold Separately
Pneumatic Vibrator Type
Air Tank
Duty Cycle
Intermittent
Mount Plate Required
Yes
Outlet Connection Type
NPT
Air Flow Rate
50.78 cfm @ 80 psi
Series
ABS
Mount Plate Included
No

Description

Pneumatic Vibrator, Housing Material Steel, Outlet Connection Size 4 in, Outlet Connection Type NPT, Air Flow Rate 50.78 cfm @ 80 psi, Maximum Force Not Applicable, Maximum Bin Weight Capacity Not Applicable, Overall Height 44 in, Overall Length 52 1/2 in, Overall Width 24 in, Duty Cycle Intermittent, Pneumatic Vibrator Type Air Tank, Force @ PSI Not Applicable, Force @ 60 psi Not Applicable, Force @ 80 psi Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.