Pneumatic Vibrator
Mfr # ABS-4-5
Zoro # G9813973
product price: $2,942.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Length
48"
Overall Width
16"
Overall Height
42 in
Outlet Port
4" NPT
Application
For Industrial or Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS-4-5
Zoro #
G9813973
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48"
Overall Width
16"
Overall Height
42 in
Outlet Connection Size
4 in
Details
Item
Pneumatic Vibrator
Outlet Port
4" NPT
Application
For Industrial or Construction
Housing Material
Steel
Duty
Intermittent
Mounting Plate
Sold Separately
Outlet Connection Type
NPT
Series
ABS
Mount Plate Included
No
Air Flow Rate
23.67 cfm @ 80 psi
Mount Plate Required
Yes
Duty Cycle
Intermittent
Pneumatic Vibrator Type
Air Tank
Description
Air Blaster, Housing Material Steel, Outlet Connection Size 4 in, Outlet Connection Type NPT, Air Flow Rate 23.67 cfm @ 80 psi, Maximum Force Not Applicable, Maximum Bin Weight Capacity Not Applicable, Overall Height 42 in, Overall Length 48 in, Overall Width 16 in, Duty Cycle Intermittent, Pneumatic Vibrator Type Air Tank, Force @ PSI Not Applicable, Force @ 60 psi Not Applicable, Force @ 80 psi Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.