Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Railroad Shaker, 58 cfm, 80 psi

  • Mfr # RB-6500

  • Zoro # G622886898


product price: $2,354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-6500
Zoro #
G622886898
UPC #
-
Country of Origin
United States

Description

Railroad Shaker, Housing Material Cast Iron, Outlet Connection Size 1/2 in, Outlet Connection Type Universal Coup, Air Flow Rate 58 cfm, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 9,500 vpm, Maximum Bin Weight Capacity 70,000 lb, Overall Height 9.75 in, Overall Length 12.63 in, Overall Width 8.63 in, Sound Level 78, Duty Cycle Continuous, Force @ PSI 6500 lb @ 80 psi, Average Running Pressure 80 psi, Adjustable Speed Yes, Adjustable Force No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.