Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbine Vibrator, 51 cfm, 80 psi

  • Mfr # STKIT-CCF2000AL

  • Zoro # G222886748


product price: $2,616.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKIT-CCF2000AL
Zoro #
G222886748
UPC #
-
Country of Origin
United States

Description

Turbine Vibrator, Housing Material Cast Iron, Outlet Connection Size Not Applicable, Outlet Connection Type Universal Coup, Air Flow Rate 51 cfm, Inlet Connection Size 3/4 in, Inlet Connection Type Universal Coup, Maximum Vibration Speed 6,000 vpm, Maximum Bin Weight Capacity 20,000 lb, Overall Height 9 in, Overall Length 10 in, Overall Width 8.07 in, Sound Level 78, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI 2000 lb @ 80 psi, Average Running Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.