Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbine Vibrator, 60 cfm, 80 psi

  • Mfr # CCW-7000AW

  • Zoro # G622887109


product price: $2,948.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW-7000AW
Zoro #
G622887109
UPC #
-
Country of Origin
United States

Description

Turbine Vibrator, Housing Material Cast Iron, Outlet Connection Size Not Applicable, Outlet Connection Type Universal Coup, Air Flow Rate 60 cfm, Inlet Connection Size 3/4 in, Inlet Connection Type Universal Coup, Maximum Vibration Speed 6,000 vpm, Maximum Bin Weight Capacity 70,000 lb, Overall Height 9.75 in, Overall Length 6.44 in, Overall Width 8.63 in, Sound Level 78, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI 7000 lb @ 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.