Zoro Homepage

Vibrator, Hydraulic

  • Mfr # B-250

  • Zoro # G3377543


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Low Frequency
Force @ 1000 psi
534 lb
GPM @ 1000 PSI
6.5
Speed @ 1000 psi
5800 VPM
Overall Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-250
Zoro #
G3377543
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7"
Overall Width
3-3/8"
Overall Height
5-3/8"
Mount Hole Center-to-Center Width
5 in
Inlet Connection Size
1/2
Outlet Connection Size
1/2
Mount Hole Size
1/2

Details

Item
Hydraulic Vibrator
Vibrator Type
Low Frequency
Force @ 1000 psi
534 lb
GPM @ 1000 PSI
6.5
Speed @ 1000 psi
5800 VPM
Bin Weight Capacity
3970 lb
Inlet Port
1/2" NPT
Outlet Port
1/2" NPT
Duty
Continuous
Mounting Plate
Sold Separately
Max. Pressure
3000 psi
Force
Sinusoidal
Application
Concrete Forming Equipment, Construction Equipment
Hydraulic Flow Rate
6.5 gpm @ 1000 PSI
Series
B
Duty Cycle
Continuous
For Material Type
Wet
Mount Plate Required
Yes
Maximum Inlet Pressure
3,000 psi
Maximum Vibration Speed
5,800 vpm
Mount Type
Bolt-On
Vibration Speeds @ PSI
4200 vpm @ 600 psi, 5000 vpm @ 800 psi, 5800 vpm @ 1000 psi
Weight
7.8 lb
Sound Level
62 dBA
Maximum Force
534 lbf
Mount Plate Included
No
Maximum Bin Weight Capacity
3,970 lb
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Force @ PSI
534 lb @ 1000 psi
Number of Mounting Holes
2
For Location
Outdoor

Description

Hydraulic Vibrator, Hydraulic Flow Rate 6.5 gpm @ 1000 PSI, Inlet Connection Size 1/2, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 1/2, Maximum Bin Weight Capacity 3,970 lb, Overall Height 5.38 in, Overall Length 3.56 in, Overall Width 6.75 in, Sound Level 62 dBA, Mount Type Bolt-On, Inlet Connection Type NPT, Outlet Connection Type NPT, Maximum Vibration Speed 5,800 vpm, Maximum Force 534 lbf, Application Concrete Forming Equipment, Construction Equipment, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.