Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vibra-Tite Anti Cam-Out Fluid, Gray, 15mL 47002

Anti Cam-Out Fluid, Gray, 15mL (Discontinued)

  • Mfr # 47002
  • Zoro # G6281865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47002
Zoro #
G6281865
UPC #
745619470027
Country of Origin
United States

Dimensions

Container Size - Adhesives
15 mL
Container Size
1 lb
Size
15mL
Container Size and Type
0.5 fl oz Tube
Container Size Range
Up to 8 fl oz

Details

Item
Instant Adhesive
Color
Clear
Application
As Well As Open-End Box-End Wrenches, Channel Locks, Hex Keys, Pliers, Screwdrivers, Vise Grips
Container Type - Adhesives
Tube
Materials Bonded
Metal
Begins to Harden - Adhesives
Used Wet
Container Type
Bottle
Full Cure Time - Adhesives
Used Wet
Begins to Harden
Used Wet
Full Cure
Used Wet
Series
DriveGrip
Tensile Strength
Not Specified
Substrates
Metal
Material
Metal
Adhesive Color
Clear
Characteristics
Increases grip strength between fastener head and tool
Clamp Time
Instant
Application Method
No Special Application
Water Resistance Level
Standard
Brand & Series
VIBRA-TITE DriveGrip
Maximum Application Temperature
120 Degrees F
Secondary Compatible Materials
Metals
Full Cure Time
Used Wet
VOC Content Range
No VOC
VOC Content Weight
0 g/L
Gap Fill (Yes/No)
Yes
Low Odor
Yes
Primary Applications
Metals
Features
Increases Grip Strength Between Fastener Head and Tool
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior/Exterior
Primary Application
For Screwdriver Grip
Maximum Performance Temperature
150 Degrees F

Description

Metal Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time Instant, Container Size 0.5 fl oz, Container Type Tube, Features Increases Grip Strength Between Fastener Head and Tool, Full Cure Time Used Wet, Gap Fill (Yes/No) Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Metal, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 150 Degrees F, Primary Applications Metals, Series DriveGrip, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.