Zoro Homepage

Anti Seize Compound, 1 gal., Gravity 1.13

  • Mfr # 90700

  • Zoro # G6281941


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Jug
Standards
GM-6108M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90700
Zoro #
G6281941
UPC #
745619907004
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Jug
Standards
GM-6108M
Specific Gravity
1.13
Item
General Purpose Anti-Seize
VOC Content
0%
Flash Point
449 Degrees F
Application
Gears, Cables, Chains and Sprockets
Color
Silver
Green Environmental Attribute
Meets SCAQMD Requirements
Series
9070
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
Maximum Pressure
Not Rated
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Military Standard
MIL-A-907E, MIL-PRF-907E
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Odorless
No
50 State VOC Compliant
Yes
Odor
Not Odorless
Operating Temperature - Maximum
1,800 Degrees F
Operating Temperature - Minimum
-65 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
Container Capacity
1 gal
Primary Additives
Graphite
Base Anti-Seize Compound
Aluminum
Conductivity
Conductive
Water Resistance
Yes

Description

General Purpose Anti-Seize, 1 gal, Jug, Aluminum, Paste, 9070, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.