Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90702
Zoro #
G6281978
UPC #
745619907028
Country of Origin
United States
Dimensions
Container Size
2mL
Details
Anti-Seize Type
General Purpose Anti-Seize
Max. Operating Temp.
1800 Degrees F
Min. Operating Temp.
-65 Degrees F
NSF Rating
Not Rated
Lubricant Additives
Aluminum
Physical Form
Paste
Standards
GM-6108M, MIL-A-907E, MIL-PRF-907E
Flash Point
Greater Than 221 Degrees F
Specific Gravity
1.13
Green Environmental Attribute
Meets SCAQMD Requirements
Application
Gears, Cables, Chains and Sprockets
Net Weight
2mL
Container Type
Tube
Series
9070
Item
Anti Seize Compound
Lubricant NSF Rating
Not Rated
Color
Silver
VOC Content
0%
Chemical Base
Aluminum
Description
General Purpose Anti-Seize, 2mL, Paste, 9070, -65 Degrees F, 1800 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.