Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Jar, 16 oz., Copper

  • Mfr # 90716

  • Zoro # G6279616


product price: $23.85
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
9071
Flash Point
429 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90716
Zoro #
G6279616
UPC #
745619907165
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
9071
Flash Point
429 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.20
Container Type
Can
Standards
GM-6108M
VOC Content
0%
Item
General Purpose Anti-Seize
Application
Spark Plug Threads, Exhaust Manifold Bolts, Engine Bolts, Oxygen Sensors, Knock Sensors, Thermostat Housing Bolts, Fuel Filter Fittings and Battery Cable Connections
Color
Copper
Maximum Pressure
Not Rated
Odorless
No
Military Standard
MIL-A-907E, MIL-PRF-907E
50 State VOC Compliant
Yes
Flammability
Non-Flammable
For Use On Materials
Brass, Copper
Metal Free
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Primary Additives
Graphite
Water Resistance
Yes
Operating Temperature - Minimum
-65 Degrees F
Conductivity
Conductive
Container Capacity
16 oz
Base Anti-Seize Compound
Copper
Odor
Not Odorless
For Material
Brass, Copper
Operating Temperature - Maximum
1,800 Degrees F

Description

General Purpose Anti-Seize, 16 oz, Can, Copper, Paste, 9071, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.