Zoro Homepage

Anti Seize Compound, Jar, 16 oz., Silver

  • Mfr # 90726

  • Zoro # G6279555


product price: $31.99
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Color
Silver
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90726
Zoro #
G6279555
UPC #
745619907264
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Color
Silver
VOC Content
0%
Item
General Purpose Anti-Seize
Flash Point
449 Degrees F
Standards
GM-6108M
Application
Gears, Cables, Chains and Sprockets
Series
9072
Container Type
Can
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.20
Military Standard
MIL-A-907E, MIL-PRF-907E
Maximum Pressure
Not Rated
Odorless
No
Operating Temp. Range
-65 Degrees to 2600 Degrees F
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Metal Free
No
For Use On Materials
Stainless Steel
Odor
Not Odorless
Conductivity
Conductive
For Material
Stainless Steel
Container Capacity
16 oz
Operating Temperature - Maximum
2,600 Degrees F
Base Anti-Seize Compound
Nickel
Primary Additives
Graphite
Water Resistance
Yes
Operating Temperature - Minimum
-65 Degrees F

Description

General Purpose Anti-Seize, 16 oz, Can, Nickel, Paste, 9072, -65 Degrees F, 2,600 Degrees F, Vibra-Tite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.