Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Jar, 16 oz., White

  • Mfr # 90816

  • Zoro # G6279491


product price: $53.29
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
1.18
Application
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90816
Zoro #
G6279491
UPC #
745619908162
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
1.18
Item
Food Grade Anti-Seize
Application
Food Grade
Color
Silver
VOC Content
0%
Container Type
Can
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point
449 Degrees F
Series
908
Standards
MIL-PRF-907E, NSF (H1)
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Flammability
Non-Flammable
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Military Standard
MIL-A-907E, MIL-PRF-907E
50 State VOC Compliant
Yes
Metal Free
No
Maximum Pressure
Not Rated
Water Resistance
Yes
Operating Temperature - Minimum
-65 Degrees F
Container Capacity
16 oz
Odor
Not Odorless
Operating Temperature - Maximum
1,800 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
Base Anti-Seize Compound
Aluminum
Primary Additives
No Additives
Conductivity
Conductive

Description

Food Grade Anti-Seize, 16 oz, Can, Aluminum, Paste, 908, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.