Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize Compound, Jar, 8 oz., Copper

  • Mfr # 90718

  • Zoro # G6279607


product price: $14.99
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.20
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90718
Zoro #
G6279607
UPC #
745619907189
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.20
Container Type
Can
Standards
GM-6108M
Color
Copper
Item
General Purpose Anti-Seize
Application
Spark Plug Threads, Exhaust Manifold Bolts, Engine Bolts, Oxygen Sensors, Knock Sensors, Thermostat Housing Bolts, Fuel Filter Fittings and Battery Cable Connections
Flash Point
429 Degrees F
Series
9071
VOC Content
0%
Green Environmental Attribute
Meets SCAQMD Requirements
Military Standard
MIL-A-907E, MIL-PRF-907E
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Metal Free
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
50 State VOC Compliant
Yes
Flammability
Non-Flammable
For Use On Materials
Brass, Copper
Odorless
No
Operating Temperature - Minimum
-65 Degrees F
Conductivity
Conductive
Operating Temperature - Maximum
1,800 Degrees F
Container Capacity
8 oz
Primary Additives
Graphite
Odor
Not Odorless
For Material
Brass, Copper
Base Anti-Seize Compound
Copper
Water Resistance
Yes

Description

General Purpose Anti-Seize, 8 oz, Can, Copper, Paste, 9071, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.