Zoro Homepage

Gen Purp Anti-Seize, Capsule, 1.8mL, PK100

  • Mfr # 90712X100

  • Zoro # G214533964


product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90712X100
Zoro #
G214533964
UPC #
745619907127
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Color
Copper
Item
General Purpose Anti-Seize
50 State VOC Compliant
Yes
VOC Content
0%
Metal Free
No
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Maximum Pressure
Not Rated
Odorless
No
Flash Point
429 Degrees F
Series
9071
Container Type
Tube
Flammability
Non-Flammable
For Use On Materials
Brass, Copper
Military Standard
MIL-A-907E, MIL-PRF-907E
Standards
GM-6108M
Container Capacity
2 mL
Base Anti-Seize Compound
Copper
Operating Temperature - Minimum
-65 Degrees F
Water Resistance
Yes
Odor
Not Odorless
Conductivity
Conductive
Primary Additives
Graphite
Operating Temperature - Maximum
1,800 Degrees F
For Material
Brass, Copper

Description

General Purpose Anti-Seize, 2 mL, Tube, Copper, Paste, 9071, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Copper, Non-Flammable, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.