Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen Purp Anti-Seize, Capsule, 1.8mL, PK100

  • Mfr # 90722X100

  • Zoro # G914533950


product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
50 State VOC Compliant
Yes
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90722X100
Zoro #
G914533950
UPC #
745619907226
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
50 State VOC Compliant
Yes
Color
Silver
Standards
GM-6108M
Series
9072
For Use On Materials
Stainless Steel
Military Standard
MIL-A-907E, MIL-PRF-907E
Flammability
Non-Flammable
Flash Point
449 Degrees F
Odorless
No
Metal Free
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-65 Degrees to 2600 Degrees F
Container Type
Tube
VOC Content
0%
Maximum Pressure
Not Rated
Water Resistance
Yes
Container Capacity
2 mL
Operating Temperature - Minimum
-65 Degrees F
Primary Additives
Graphite
For Material
Stainless Steel
Conductivity
Conductive
Odor
Not Odorless
Base Anti-Seize Compound
Nickel
Operating Temperature - Maximum
2,600 Degrees F

Description

General Purpose Anti-Seize, 2 mL, Tube, Nickel, Paste, 9072, -65 Degrees F, 2,600 Degrees F, Vibra-Tite, Silver, Non-Flammable, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.