Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Strength Threadlocker, 131, Red, High, Liquid, 0.06 fl oz, Capsule

  • Mfr # 13102X100

  • Zoro # G514702565


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Series
131
Color
Red
Product Form
Liquid
Container Size
0.06 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13102X100
Zoro #
G514702565
UPC #
745619131027
Country of Origin
United States

Dimensions

Container Size
0.06 fl oz
For Maximum Thread Diameter
1 in

Details

Item
High-Strength Threadlocker
Series
131
Color
Red
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Shelf Life
2 yr
Compatible Primer Series
Vibra-Tite 611
Storage Requirements
14 Degrees to 86 Degrees F
Flash Point
268 Degrees F
Maximum Viscosity
5,000 cps
Minimum Viscosity
1,800 cps
Threadlocker Properties
High-Temperature Resistant
Minimum Operating Temperature
-65 Degrees F
Specific Gravity
1.05
Maximum Operating Temperature
300 Degrees F
VOC Content
0.1 lb/gal
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Prevailing Torque
250 in-lb
Breakaway Torque
200 in-lb
Removal Method
Hand Tool and Heat
Full Cure Time
1 day

Description

Threadlocker,Red,Capsule,1.8mL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.