Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Strength Threadlocker, 140, Red, High, Liquid, 0.06 fl oz, Capsule

  • Mfr # 14002X100

  • Zoro # G914534056


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Series
140
Color
Red
Product Form
Liquid
Container Size
0.06 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14002X100
Zoro #
G914534056
UPC #
745619140029
Country of Origin
United States

Dimensions

Container Size
0.06 fl oz
For Maximum Thread Diameter
1 in

Details

Item
High-Strength Threadlocker
Series
140
Color
Red
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
9 min
Breakaway Torque
250 in-lb
Minimum Operating Temperature
-65 Degrees F
Flash Point
201 Degrees F
Prevailing Torque
275 in-lb
Storage Requirements
14 Degrees to 86 Degrees F
Shelf Life
2 yr
Full Cure Time
1 day
Specific Gravity
1.1
Standards
ASTM D-5363, MIL-S-46163-A
Compatible Primer Series
Loctite 7649
Minimum Viscosity
500 cps
VOC Content
0.15 lb/gal
Threadlocker Properties
High-Temperature Resistant
Maximum Viscosity
500 cps
Maximum Operating Temperature
300 Degrees F
Removal Method
Hand Tool and Heat

Description

Threadlocker,Red,Capsule,1.8mL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.