Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Strength Threadlocker, 111, Purple, Low, Liquid, 0.06 fl oz, Capsule

  • Mfr # 11102X100

  • Zoro # G114534092


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Series
111
Color
Purple
Product Form
Liquid
Container Size
0.06 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11102X100
Zoro #
G114534092
UPC #
745619111029
Country of Origin
United States

Dimensions

Container Size
0.06 fl oz
For Maximum Thread Diameter
1/4 in

Details

Item
Low-Strength Threadlocker
Series
111
Color
Purple
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
Low
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Breakaway Torque
75 in-lb
Maximum Viscosity
5,000 cps
Compatible Primer Series
Vibra-Tite 611
Minimum Operating Temperature
-65 Degrees F
Specific Gravity
1.05
Flash Point
268 Degrees F
Full Cure Time
1 day
Minimum Viscosity
1,200 cps
Removal Method
Hand Tool
Shelf Life
2 yr
Prevailing Torque
25 in-lb
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Maximum Operating Temperature
300 Degrees F
Storage Requirements
14 Degrees to 86 Degrees F
VOC Content
0.05 lb/gal

Description

Threadlocker,Purple,Capsule,1.8mL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.