Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Strength Threadlocker, 121, Blue, Medium, Liquid, 0.06 fl oz, Capsule

  • Mfr # 12102X100

  • Zoro # G214534046


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Series
121
Color
Blue
Product Form
Liquid
Container Size
0.06 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12102X100
Zoro #
G214534046
UPC #
745619121028
Country of Origin
United States

Dimensions

Container Size
0.06 fl oz
For Maximum Thread Diameter
3/4 in

Details

Item
Medium-Strength Threadlocker
Series
121
Color
Blue
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Specific Gravity
1.07
Breakaway Torque
120 in-lb
Maximum Operating Temperature
300 Degrees F
Threadlocker Properties
High-Temperature Resistant
Maximum Viscosity
5,000 cps
Minimum Operating Temperature
-65 Degrees F
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Removal Method
Hand Tool
Minimum Viscosity
1,200 cps
Flash Point
203 Degrees F
Shelf Life
2 yr
Storage Requirements
14 Degrees to 86 Degrees F
Full Cure Time
1 day
Prevailing Torque
45 in-lb
VOC Content
0.06 lb/gal
Compatible Primer Series
Vibra-Tite 611

Description

Threadlocker,Blue,Capsule,1.8mL, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.