Vibra-Tite
Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio
Mfr # M050PB01TP
Zoro # G004407437
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- Material HDPE
- For Use With 50 mL Cartridges
- Color Green
- Type Mixing Nozzle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- SCOTCH 1.88" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-48NC)
- EKENA MILLWORK 3/4 x 60 inch (19mm x 1.5m) Loctite Power Grab Mounting Tape (1360350)
- UGL FILLER MASONRY CRACK 105OZ (30507)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- 3M SCOTCH-WELD Scotch-Weld Epx Mixing Nozzle, Square Green, 1:1 And 2:1, 48.5Ml, 50Ml (76308-86434)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- ECLECTIC PRODUCTS Snip Tip Applicator, White, 100 PK (0499210-B)
- Vibra-Tite Two-Part Adhesive Applicator Parts