Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primerless Medium-Strength Threadlocker, 122, Blue, Medium, Liquid, 0.06 fl oz, Capsule

  • Mfr # 12202X100

  • Zoro # G414534037


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Series
122
Color
Blue
Product Form
Liquid
Container Size
0.06 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12202X100
Zoro #
G414534037
UPC #
745619122025
Country of Origin
United States

Dimensions

Container Size
0.06 fl oz
For Maximum Thread Diameter
3/4 in

Details

Item
Primerless Medium-Strength Threadlocker
Series
122
Color
Blue
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Compatible Primer Series
Vibra-Tite 611
Recommended Surface Preparation
Dry Surface (Metal), Oily Surface
Chemical Base
Modified Acrylate
Minimum Operating Temperature
-65 Degrees F
Breakaway Torque
195 in-lb
VOC Content
0.06 lb/gal
Specific Gravity
1.08
Storage Requirements
14 Degrees to 86 Degrees F
Threadlocker Properties
Oil Tolerant
Full Cure Time
1 day
Removal Method
Hand Tool
Maximum Operating Temperature
300 Degrees F
Maximum Viscosity
12,000 cps
Minimum Viscosity
2,250 cps
Shelf Life
2 yr
Prevailing Torque
70 in-lb
Flash Point
268 Degrees F

Description

Threadlocker,Blue,Capsule,1.8mL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.