Zoro Homepage

Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle

  • Mfr # 12200

  • Zoro # G6281786


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Series
VIBRA-TITE 122
Color
Blue
Product Form
Liquid
Container Size
33.81 fl oz
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12200
Zoro #
G6281786
UPC #
745619122001
Country of Origin
United States

Dimensions

Container Size
33.81 fl oz
For Maximum Thread Diameter
3/4 in
For Fastener Dia.
1/4 in to 3/4 in
Size
1 L

Details

Item
Primerless Medium-Strength Threadlocker
Series
VIBRA-TITE 122
Color
Blue
Product Form
Liquid
Container Type
Jug
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Application
Locks Machine Tool Access Bolts, Studs and Hydraulic System Bolts
Flash Point
268 Degrees F
Temp. Range
-60 Degrees to 300 Degrees F
Viscosity
1,300 to 5,500 cP
Gap Fill
0.01 in
Chemical Type
Anaerobic
Threadlocker Disassembly
Removable
Specific Gravity
1.08
Threadlocker Classification
Threadlocker
Chemical Base
Modified Acrylate
Threadlocker Properties
Oil Tolerant
Storage Requirements
14 Degrees to 86 Degrees F
Compatible Primer Series
Vibra-Tite 611
Shelf Life
2 yr
Breakaway Torque
195 in-lb
VOC Content
0.06 lb/gal
Maximum Operating Temperature
300 Degrees F
Minimum Viscosity
2,250 cps
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
12,000 cps
Removal Method
Hand Tool
Recommended Surface Preparation
Dry Surface (Metal), Oily Surface
Full Cure Time
1 day
Prevailing Torque
70 in-lb

Description

Primerless Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 122, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 195 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties Oil Tolerant, Chemical Base Modified Acrylate, Compatible Primer (Grainger Part Number) 49CH64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.