Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 541 Series, Green, Liquid, 10ml, Bottle

  • Mfr # 54110

  • Zoro # G6280246


product price: $8.99
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Container Size
0.34 fl oz
Operating Temperature Range
-60 Degrees F to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54110
Zoro #
G6280246
UPC #
745619541109
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.015 in
Size
10ml
Gap Fill Size
0.015 in
Filling Gap Size
0.015"
Gap Fill Size - Retaining Compounds
0.015 in
Container Size - Adhesives
0.34 oz

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Operating Temperature Range
-60 Degrees F to 350 Degrees F
Shear Strength
3,500 psi
Standards
NSF Non-Food
Physical Form
Liquid
Type
High Strength
Container Type - Adhesives
Bottle
Full Cure
24 hr
Characteristics
Gap Filling, High Strength
Max. Temp. (F)
350 Degrees F
Compound Type
Anaerobic
Primer
612
Series
541
Full Cure Time
1 day
Minimum Operating Temperature
-60 Degrees F
Product Form
Liquid
For Material Type
Steel
Storage Requirements
14 Degrees to 86 Degrees F
Working Time
5 min
VOC Content
7.7 g/L
Container Type
Bottle
Cure Type
Anaerobic
Non-Toxic
No
Primer Required
Yes
Flash Point
203 Degrees F
Specific Gravity
1.1
Minimum Viscosity
750 cps
Clean Up Method
Neutralizing Agent
Maximum Operating Temperature
350 Degrees F
Shelf Life
2 yr
Compatible Primer Series
Excel 612
Maximum Viscosity
1,650 cps
Retaining Compounds Properties
For Loose Fitting Parts
Shear Strength (PSI)
3,000 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Loose Fitting Parts, Series 541, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 5 min, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -60 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,500 psi, Standards NSF Non-Food, Primer Required Yes, Clean Up Method Neutralizing Agent, Compatible Primer Series Excel 612

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.