Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 542 Series, Green, Liquid, 50ml, Bottle

  • Mfr # 54250

  • Zoro # G6280185


product price: $21.15
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54250
Zoro #
G6280185
UPC #
745619542502
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.015 in
Size
50ml
Gap Fill Size
0.015 in
Gap Fill Size - Retaining Compounds
0.015 in
Filling Gap Size
0.015"
Container Size - Adhesives
1.69 oz

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
4,000 psi
Full Cure
24 hr
Container Type - Adhesives
Bottle
Max. Temp. (F)
300 Degrees F
Series
542
Characteristics
High Viscosity
Type
High Strength
Standards
ASTM D-5363, MIL-R-46082
Primer
612
Physical Form
Liquid
Compound Type
Anaerobic
Minimum Operating Temperature
-65 Degrees F
Cure Type
Anaerobic
Shelf Life
2 yr
Retaining Compounds Properties
High Strength
Working Time
10 min
Specific Gravity
1.05
Compatible Primer Series
Excel 612
VOC Content
7.7 g/L
Clean Up Method
Neutralizing Agent
Minimum Viscosity
2,000 cps
Full Cure Time
1 day
Flash Point
203 Degrees F
Primer Required
Yes
Product Form
Liquid
Chemical Base
Dimethyacrylate
Maximum Operating Temperature
300 Degrees F
Non-Toxic
No
Storage Requirements
14 Degrees to 86 Degrees F
For Material Type
Steel
Container Type
Bottle
Shear Strength (PSI)
4,000 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties High Strength, Series 542, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 10 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 4,000 psi, Standards ASTM D-5363, MIL-R-46082, Primer Required Yes, Chemical Base Dimethyacrylate, Clean Up Method Neutralizing Agent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.