Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 566 Series, Gray, Paste, 50ml, Tube

  • Mfr # 56650

  • Zoro # G6280060


product price: $27.15
/ea

Key Features

Color
Gray
Compatible Materials
Aluminum, Plated Metal, Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56650
Zoro #
G6280060
UPC #
745619566508
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.02 in
Size
50ml
Gap Fill Size
0.02 in
Filling Gap Size
0.020"
Container Size - Adhesives
1.69 oz
Gap Fill Size - Retaining Compounds
0.02 in

Details

Item
Retaining Compound
Color
Gray
Compatible Materials
Aluminum, Plated Metal, Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Operating Temperature Range
-65 Degrees F to 350 Degrees F
Shear Strength
2,400 psi
Max. Temp. (F)
350 Degrees F
Primer
611, 612
Container Type - Adhesives
Tube
Type
General Purpose
Physical Form
Liquid
Full Cure
24 hr
Compound Type
Anaerobic
Series
566
Characteristics
High Viscosity
Product Form
Paste
Retaining Compounds Properties
For Loose Fitting Parts, High Temperature Resistant, Oil Tolerant
Container Type
Tube
Compatible Primer Series
Excel 611, Excel 612
Flash Point
201 Degrees F
VOC Content
4.4 g/L
Shelf Life
2 yr
Storage Requirements
14 Degrees to 86 Degrees F
Primer Required
Yes
For Material Type
Aluminum, Plated Metals, Stainless Steel, Steel
Minimum Operating Temperature
-65 Degrees F
Clean Up Method
Neutralizing Agent
Full Cure Time
1 day
Non-Toxic
No
Maximum Operating Temperature
350 Degrees F
Cure Type
Anaerobic
Specific Gravity
1.04
Shear Strength (PSI)
2,400 psi

Description

Retaining Compound, For Material Type Aluminum, Plated Metals, Stainless Steel, Steel, Retaining Compounds Properties For Loose Fitting Parts, High Temperature Resistant, Oil Tolerant, Series 566, Container Size 1.7 fl oz, Container Type Tube, Maximum Gap Fill Size 0.02 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Gray, Full Cure Time 1 day, Shear Strength 2,400 psi, Primer Required Yes, Clean Up Method Neutralizing Agent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.