Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 567 Series, Green, Liquid, 10ml, Bottle

  • Mfr # 56710

  • Zoro # G6280045


product price: $9.39
/ea

Key Features

Color
Green
Compatible Materials
Aluminum, Plated Metal, Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56710
Zoro #
G6280045
UPC #
745619567109
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.015 in
Size
10ml
Gap Fill Size
0.015 in
Container Size - Adhesives
0.34 oz
Filling Gap Size
0.015"
Gap Fill Size - Retaining Compounds
0.015 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Aluminum, Plated Metal, Steel
Application
Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Operating Temperature Range
-65 Degrees F to 450 Degrees F
Shear Strength
3,500 psi
Standards
GM-1183024
Container Type - Adhesives
Bottle
Physical Form
Liquid
Series
567
Characteristics
Gap Filling, High Temperature
Type
High Temperature
Primer
611, 612
Compound Type
Anaerobic
Full Cure
24 hr
Max. Temp. (F)
400 Degrees F
Maximum Operating Temperature
450 Degrees F
Flash Point
203 Degrees F
Storage Requirements
14 Degrees to 86 Degrees F
Minimum Viscosity
5,000 cps
Working Time
15 min
Maximum Viscosity
10,000 cps
Full Cure Time
1 day
VOC Content
10.6 g/L
Container Type
Bottle
Non-Toxic
No
For Material Type
Aluminum, Plated Metals, Stainless Steel, Steel
Cure Type
Anaerobic
Product Form
Liquid
Retaining Compounds Properties
High Temperature Resistant, Oil Tolerant
Minimum Operating Temperature
-65 Degrees F
Compatible Primer Series
Excel 612, Excel 611
Specific Gravity
1.16
Shelf Life
2 yr
Shear Strength (PSI)
3,500 psi

Description

Retaining Compound, For Material Type Aluminum, Plated Metals, Stainless Steel, Steel, Retaining Compounds Properties High Temperature Resistant, Oil Tolerant, Series 567, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 15 min, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,500 psi, Standards GM-1183024, Compatible Primer Series Excel 612, Excel 611

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.