Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Threadlocker, VC-3, Red, High, Liquid, 0.03 fl oz, Capsule

  • Mfr # 21302X100

  • Zoro # G314702536


product price: $97.39
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Series
VC-3
Color
Red
Product Form
Liquid
Container Size
0.03 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21302X100
Zoro #
G314702536
UPC #
745619213020
Country of Origin
United States

Dimensions

Container Size
0.03 fl oz
For Maximum Thread Diameter
1 1/2 in

Details

Item
Reusable Threadlocker
Series
VC-3
Color
Red
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
High
Cure Type
Non-Hardening
For Material Type
Non-Ferrous Metal, Plastic, Plating, Wood
Working Time
1 min
Flash Point
-39 Degrees F
Storage Requirements
40 Degrees to 78 Degrees F
Shelf Life
5 yr
Maximum Viscosity
300 cps
Minimum Operating Temperature
-65 Degrees F
VOC Content
5.02 lb/gal
Chemical Base
Acrylic
Reuse Count
5
Mixing Required
Yes
Maximum Operating Temperature
200 Degrees F
Specific Gravity
0.88
Removal Method
Hand Tool
Standards
NASA SP-R-0022A
Reusable
Yes
Minimum Viscosity
150 cps

Description

Threadlocker,Red,Pouch,1mL, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.